Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Black, 42" W x 19" D x 40" H

  • Mfr # 32H853

  • Zoro # G7431934


product price: $1,086.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Drawers
6
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32H853
Zoro #
G7431934
UPC #
190735811382
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
19 in
Height
40 in
Caster Size
5 in x 2 in
Overall Width
42 in
Overall Height
39 13/16 in
Overall Depth
18 15/16 in
Caster Width
2 in
Caster Diameter
5 in
Height Style
Workstation Height Cabinet
Width Range
40 in to 49 in Wide
Dimensions
42 in W x 18 15/16 in D x 39 7/8 in H
Overall Dimensions
42 in W x 18 15/16 in D x 39 7/8 in H
Handle Length
16 1/2 in
Handle Width
3 5/16 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
6
Color
Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Thermoplastic Rubber Casters, Aluminum Drawer Pulls
Locking System
Keyed
For Use With
32H840, 32H865, 49EV15
Drawer Capacity
100 lb Shallow, 200 lb Deep
Work Surface Material
Polyethylene Foam
Drawer Slides
Ball Bearing
Caster Type
Rigid, Swivel
Storage Capacity
15,426 cu in
Handles
Tubular Side
Tool Box Duty Rating
Heavy Duty
Load Rating
1540 lb
Drawer Color
Black
Configuration
Center Bank: 38 in W x 18-1/2 in D, (4) 2-15/16 in H, (1) 6-1/8 in H, (1) 9-1/4 in H
Caster Wheel Material
Thermoplastic Rubber
Gauge
Drawers: 18, Body: 20
Finish
Powder Coated
Series
WESTWARD
Number of Shelves
0
Tool Storage Type Included
Rolling Cabinet
Caster Material
TPR
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
220 lb
Drawer Pull Type
Recessed
Caster Tread Material
TPR
Smallest Maximum Drawer Load Capacity
110 lb
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Fully Extending
Body Finish
Powder Coated
Total Load Capacity
2,000 lb
Drawer Liner Material
EVA
Total Storage Capacity
15,426 cu in
Body Gauge
14 ga
Body Material
Steel
Drawer Finish
Powder Coated
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Function
Ball Bearing
Body Color
Black
Number of Keys Included
2
Drawer Gauge
19 ga
Caster Brake Type
Pedal Brake
Drawer Range
6 to 10
Finish/Color
Gloss Black
Cabinet Top Liner Material
EVA
Body Finish/Color
Gloss Black
Compatible with Manufacturer Model No.
07-04F, 07-04G, 10-A42131-3A, 10-A42131-3B, AF13-16F-M0104-G
Handle Grip Style
Ergonomic
Individual Drawer Load Capacity - Maximum
110 lb, 200 lb
Caster Wheel Type
Solid
Includes Cabinet Top Liner
Cabinet Top Liner Included

Description

Rolling Tool Cabinet, Not Applicable Series, Heavy Duty, Width 42 in, Depth 18 15/16 in, Height 39 13/16 in, Number of Drawers 6, Black, Drawer Color Black, Drawer Capacity 100 lb Shallow, 200 lb Deep, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 15,426 cu in, Load Rating 1540 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, Drawers: 18, Body: 20 Gauge, Work Surface Material Polyethylene Foam, Caster Wheel Material Thermoplastic Rubber, Caster Type Rigid, Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.