WESTWARD Side Cabinet, 7-Drawers, Powder Coated Blue, 15.5" W x 18" D x 34" H

  • Mfr # 32H866

  • Zoro # G6050685


product price:  $411.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Handle, Auto return
Width
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32H866
Zoro #
G6050685
UPC #
190735811511
Country of Origin
Taiwan, Province of China

Dimensions

Width
15-1/2 in
Depth
18 in
Height
34 in
Overall Height
33 13/16 in
Overall Width
15 1/2 in
Overall Depth
18 1/16 in
Width Range
Less than 30 in Wide
Dimensions
15 1/2 in W x 18 in D x 33 7/8 in H
Overall Dimensions
15 1/2 in W x 18 in D x 33 7/8 in H

Details

Item
Side Cabinet
Number of Drawers
7
Color
Blue
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Handle, Auto return
Drawer Color
Blue
Drawer Slides
Ball Bearing
Drawer Capacity
80 lb
Gauge
20 to 22
Handle Design
No Handle
Number of Handles
0
Locking System
Padlock
Finish
Powder Coated
Configuration
1-5/8 in W Center Bank: (5) 15-5/8 in D x 2-15/16H, (2) 15-5/8 in D x 6-1/8H
Storage Capacity
4,414 cu in
Tool Storage Type Included
Side Tool Chest
Load Rating
500 lb
For Use With
32H854, 32H857, 32H890, 32H893
Tool Box Duty Rating
Standard Duty
Number of Keys Included
2
Finish/Color
Powder Coated Blue
Drawer Material
Steel
Body Finish
Powder Coated
Smallest Maximum Drawer Load Capacity
100 lb
Drawer Slide Features
Fully Extending
Duty Rating
Light Duty
Drawer Pull Type
Recessed
Drawer Gauge
22 ga
Drawer Slide Function
Auto Return and Fully Extended Ball Bearing
Body Color
Blue
Body Material
Steel
Includes Drawer Liners
Drawer Liners Included
Style
Side Cabinet
Drawer Finish
Powder Coated
Total Storage Capacity
4,414 cu in
Body Gauge
22 ga
Drawer Liner Material
EVA
Total Load Capacity
500 lb
Compatible with Manufacturer Model No.
AT182071G-02
Drawer Slide Type
Ball Bearing
Largest Maximum Drawer Load Capacity
100 lb
Body Finish/Color
Powder Coated Blue

Description

If you're looking for a side cabinet to store your tools, the Westward 32H866 Side Cabinet is an excellent choice. It has seven drawers with auto return aluminum drawer handles, making it easy to access all of your tools. The powder coated blue tool chest features a total of seven drawers and a width of 15 1/2 in.. These drawers come complete with sturdy aluminum drawer pulls. The overall height of this heavy duty side cabinet is 33 13/16 in., while its depth measures 18 1/8 in.. With a gauge rating of 20 to 22, this side cabinet is built from steel that can hold up to 500 lb. If you're looking for a convenient way to store your tools, then the Westward 32H866 Side Cabinet is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.