WESTWARD Tool Box, Steel, Red, 20 in W x 8 in D x 9 in H

  • Mfr # 36Y008

  • Zoro # G5096296


product price:  $92.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
Width
20 in
Overall Depth
8 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36Y008
Zoro #
G5096296
UPC #
190735819920
Country of Origin
China

Dimensions

Width
20 in
Overall Depth
8 in
Height
9 in
Nominal Outside Depth
8 in
Overall Height
9 in
Depth
8 in
Inside Width
19 19/32 in
Nominal Outside Height
9 in
Inside Depth
7 11/16 in
Nominal Outside Width
20 in
Inside Height
7 3/16 in
Overall Width
20 in
Recommended Padlock Size
#7 (4T083)
Handle Width
2 3/16 in
Handle Length
5 7/8 in

Details

Item
Tool Box
Material
Steel
Color
Red
Includes
Removable Tray
Features
Heavy-Plated, Rust-Resistant, Lockable Latches
Handle Type
Fixed Handle
Portable Tool Box Product Grouping
Portable Tool Boxes
Number of Drawers
0
Handle Design
Folding Top
Locking System
Padlock
Primary Tool Box Material
Steel
Number of Pieces
1
Number of Handles
1
Finish
Powder Coated
Weight Capacity
22 lb
Number of Trays
1
Number of Compartments
1
Series
WESTWARD
Includes Casters
Casters Not Included
Configuration
Individual Case
Total Storage Capacity
1,200 cu in
Number of Keys Included
0
Stackable
Not Stackable
Includes Keys
Keys Not Included
Body Gauge
20 ga
Body Finish
Powder Coated
Includes Drawers
Drawers Not Included
Total Load Capacity
33 lb
Number of Boxes
1
Drawer Slide Type
None

Description

This Westward Portable Tool Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The sturdy tool box has a fixed handle and features heavy-plated, rust-resistant latches that keep your tools safe and secure. It also has a powder coated finish that resists scratches and corrosion. Designed to last, this red tool box is made of steel with an overall height of 9 in., width of 20 in., depth of 8 in., and inside height of 7 3/16 in. The Westward Portable Tool Box is the perfect companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.