WESTWARD Tool Box, Steel, Red, 6-1/2 in W x 4-1/4 in D x 1-1/4 in H

  • Mfr # 35XR63

  • Zoro # G9783207


product price:  $33.69
/ea

Key Features

Material
Steel
Color
Red
Overall Depth
4-1/4 in
Height
1-1/4 in
Includes
Individual Tool Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35XR63
Zoro #
G9783207
UPC #
190735817445
Country of Origin
United States

Dimensions

Width
6-1/2 in
Overall Depth
4-1/4 in
Height
1-1/4 in
Inside Depth
3 7/16 in
Overall Width
6 1/2 in
Nominal Outside Height
1 in
Inside Height
1 1/4 in
Nominal Outside Width
7 in
Overall Height
1 1/4 in
Inside Width
6 1/4 in
Nominal Outside Depth
4 in
Depth
4-1/4 in
Interior Dimensions
6 1/4 in W x 3 7/16 in D x 1 1/4 in H
Interior Height
1 1/4 in
Interior Depth
3 7/16 in
Interior Width
6 1/4 in

Details

Item
Tool Box
Material
Steel
Color
Red
Includes
Individual Tool Box
Features
Keeps Sockets Organized, Lockable Latches, Resists Scratches and Corrosion
Primary Tool Box Material
Steel
Finish
Powder Coated
Portable Tool Box Product Grouping
Portable Tool Boxes
Number of Pieces
1
Number of Handles
0
Weight Capacity
3 lb
Number of Drawers
0
Handle Design
None
Number of Trays
0
Number of Compartments
1
Closure Type
Latch
Series
Tool Organizers
Total Storage Capacity
27 cu in
Number of Keys Included
0
Total Load Capacity
3 lb
Body Finish
Powder Coated
Includes Drawers
Drawers Not Included
Includes Keys
Keys Not Included
Stackable
Not Stackable
Configuration
Individual Tool Box
Number of Boxes
1
Includes Casters
Casters Not Included
Part of a Modular System
Not Part of a Modular System
Body Gauge
20 ga
Number of Dividers
0
Lid Style
Hinged
Drawer Slide Type
None

Description

The WESTWARD - 35XR63 is a robust steel toolbox designed to provide efficient storage and organization for your tools. This individual tool box offers a storage capacity of 27 cubic inches within its single compartment, making it suitable for storing various types of tools. Despite not having an integrated locking system, this toolbox features lockable latches that can secure your tools against unauthorized access.
Key Features:
• Constructed from durable steel material which enhances longevity and resistance to elements like rust or weather conditions.
• Offers a total storage capacity of 27 cu in within one compartment, providing ample space for organizing your tools.
• The toolbox comes with lockable latches despite lacking an integrated locking system, offering some level of security for stored items.
• Comes as an individual tool box configuration without any additional components such as casters or drawers included.
• Designed with features that enhance usability including keeping sockets organized and resisting scratches and corrosion.
• Finished with powder coating which adds durability and aesthetic appeal to the toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.