WESTWARD Tool Case, Plastic, Black, 16-1/2 in W x 8 in D x 19-3/4 in H

  • Mfr # 45KK77

  • Zoro # G4018275


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Overall Depth
8 in
Height
19-3/4 in
Includes
Keys, Customizable Modules, Secure Pockets, German Engineered and built to exacting standards; Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45KK77
Zoro #
G4018275
UPC #
190735890745
Country of Origin
China

Dimensions

Width
16-1/2 in
Overall Depth
8 in
Height
19-3/4 in
Overall Width
16 3/8 in
Overall Height
19 3/4 in
Depth
8 in
Handle Width
1 in
Handle Length
6 in
Interior Dimensions
8 in D x 19 1/2 in H x 16 11/32 in W
Interior Height
16 3/8 in
Interior Depth
8 in
Interior Width
19 1/2 in

Details

Item
Tool Case
Material
Plastic
Color
Black
Includes
Keys, Customizable Modules, Secure Pockets, German Engineered and built to exacting standards; Drawers
Features
Aluminum Frame, Combination Lock and Handle
Handle Type
Carrying Handle
For Use With
Tools
Number of Compartments
38
Finish
High Gloss
Bin Color
Black
Configuration
Individual Case
Total Load Capacity
55 lb
Body Finish
Gloss
Handle Grip Style
Padded
Number of Keys Included
2
Number of Pockets
0
Locking System
Combination
Includes Drawers
Drawers Included
Includes Casters
Casters Not Included
Lid Style
Hinged
Series
WESTWARD

Description

The WESTWARD - 45KK77 is a Tool Case, a compact and portable storage unit designed to organize and protect various tools constructed from durable plastic material. With an overall width of 16 3/8 in, depth of 8 in, and height of 19 3/4 in, it provides ample space for your tools while maintaining its portability. The high gloss finish gives it a sleek look that complements its functional design.
Key Features:
• Aluminum Frame: Enhances durability and longevity.
• Combination Lock and Handle: Provides security for stored tools while ensuring ease of transport.
• Number of Compartments: Offers 38 separate sections for organized storage.
• Includes Keys, Customizable Modules, Secure Pockets & Drawers: These additional components enhance flexibility in storage layout.
• Configuration as Individual Case: Allows easy access to all compartments without the need for multiple cases or boxes.
• Carrying Handle Type: Located at the top making it convenient to carry around your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.