WESTWARD Tool Chest and Cabinet Combination, 16-Drawers, Powder Coated Red, 27" W x 18" D x 56" H

  • Mfr # 7CX86

  • Zoro # G2602813


product price:  $1,052.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
16
Color
Red
Material
Steel
Includes
Rolling Cabinet 32H888; Top Chest 32H878; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CX86
Zoro #
G2602813
UPC #
00194484316228
Country of Origin
Taiwan, Province of China

Dimensions

Width
27 in
Depth
18 in
Height
56 in
Caster Size
5 in x 2 in
Caster Width
2 in
Overall Height
56 1/8 in
Overall Width
26 3/4 in
Overall Depth
18 in
Width Range
Less than 30 in Wide
Caster Diameter
5 in
Overall Dimensions
26 3/4 in W x 18 in D x 56 1/8 in H
Individual Component Dimensions
Rolling Tool Cabinet 26 3/4 in W x 18 in D x 39 1/2 in H, Top Chest 26 in W x 12 5/8 in D x 16 3/8 in H

Details

Item
Tool Chest and Cabinet Combination
Number of Drawers
16
Color
Red
Material
Steel
Includes
Rolling Cabinet 32H888; Top Chest 32H878; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
Drawer Capacity
80 lb
Configuration
Rolling Cabinet - Center Bank: (5) 22-7/16 inW x 15-5/8 inD x 2-15/16 inH, (2) 22-7/16 inW x 15-5/8 inD x 6-1/8 inH, (1) Handle, Top Chest - Side-by-Side: (6) 6-5/8 inW x 10-3/4 inD x 2 inH, (2) Handles, Center Bank: (2) 22-7/16 inW x 10-3/4 inD x 2 inH, (1) 22-7/16 inW x 10-3/4 inD
Finish
Powder Coated
Work Surface Material
EVA
Handles
(1) Tubular Side, (2) Metal Side
Tool Storage Type Included
Tool Chest Combo
Drawer Slides
Ball Bearing
Caster Type
Rigid, Swivel
Caster Wheel Material
Polypropylene
Locking System
Keyed
Storage Capacity
12,536 cu in
Tool Box Duty Rating
Standard Duty
Gauge
Body: 20, Drawers: 18
Drawer Color
Red
Series
WESTWARD
Load Rating
1320 lb
Caster Material
Polypropylene
Drawer Slide Features
Assisted Close
Caster Brake Type
Locking
Body Material
Steel
Total Load Capacity
1,320 lb
Total Storage Capacity
12,536 cu in
Smallest Maximum Drawer Load Capacity
80 lb
Drawer Slide Function
Ball Bearing, Auto-Return
Drawer Slide Type
Ball Bearing
Finish/Color
Powder Coated Red
Duty Rating
Light Duty
Body Finish
Powder Coated
Body Gauge
20 ga
Includes Drawer Liners
Drawer Liners Included
Body Color
Red
Largest Maximum Drawer Load Capacity
80 lb
Drawer Gauge
18 ga
Drawer Range
16 and up
Drawer Finish
Powder Coated
Body Finish/Color
Powder Coated Red

Description

If you are looking for a sturdy, durable tool chest and cabinet combination that will meet your storage needs, the Westward 7CX86 26"W Tool Chest and Cabinet Combination is an excellent choice. The powder coated finish on this heavy duty tool chest ensures resistance to rust and corrosion. The tool chest has 16 drawers, each with 18 gauge aluminum drawer pulls. It also features gas lift lid support which allows you to open the top smoothly. With a load rating of 1320 lb., this tool chest can hold tools of various weights without any problem. If you are looking for a reliable tool chest that meets all your requirements, the Westward 7CX86 26"W Tool Chest and Cabinet Combination is an excellent choice.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.