WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Red, 42" W x 19" D x 67" H

  • Mfr # 7CX90

  • Zoro # G2602807


product price:  $2,237.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
17
Material
Steel
Includes
Rolling Cabinet 32H852; Top Chest 32H839; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CX90
Zoro #
G2602807
UPC #
00194484316235
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
19 in
Height
67 in
Caster Size
5 in x 2 in
Overall Width
42 in
Overall Height
66 3/4 in
Overall Depth
19 in
Caster Width
2 in
Caster Diameter
5 in
Width Range
40 in to 49 in Wide
Individual Component Dimensions
Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H
Overall Dimensions
42 in W x 19 in D x 66 3/4 in H

Details

Item
Tool Chest and Cabinet Combination
Number of Drawers
17
Color
Red
Material
Steel
Includes
Rolling Cabinet 32H852; Top Chest 32H839; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Storage Capacity
25,020 cu in
Finish
Powder Coated
Drawer Capacity
100 lb, 200 lb
Drawer Color
Red
Locking System
Keyed
Work Surface Material
MDF
Caster Wheel Material
Thermoplastic Rubber
Series
WESTWARD
Drawer Slides
Ball Bearing
Handles
(1) Tubular Side, (4) Metal Side
Load Rating
1540 lb
Tool Box Duty Rating
Heavy Duty
Configuration
Rolling Cabinet - Center Bank: (4) 38 inW x 18-1/2 inD x 2-15/16 inH, (1) 38 inW x 18-1/2 inD x 6-1/8 inH, (1) 38 inW x 18-1/2 inD x 9-1/4 inH, (5) Handles, Top Chest - Left Bank: (6) 22 inW x 15-5/8 inD x 2-15/16 inH, Right Bank: (4) 12-1/8 inW x 15-5/8 inD x 2-15/16 inH, (1) 12-1/8 in
Caster Type
Rigid, Swivel
Tool Storage Type Included
Tool Chest Combo
Gauge
Body: 20, Drawers: 18
Caster Material
Rubber
Body Material
Steel
Includes Drawer Liners
Drawer Liners Included
Drawer Gauge
18 ga
Drawer Slide Type
Ball Bearing
Drawer Slide Function
Ball Bearing
Drawer Finish
Powder Coated
Total Load Capacity
1,540 lb
Body Gauge
20 ga
Duty Rating
Heavy Duty
Total Storage Capacity
25,020 cu in
Body Color
Red
Largest Maximum Drawer Load Capacity
200 lb
Body Finish
Powder Coated
Finish/Color
Powder Coated Red
Drawer Range
16 and up
Caster Brake Type
Locking
Smallest Maximum Drawer Load Capacity
100 lb
Body Finish/Color
Powder Coated Red

Description

Tool Chest and Cabinet Combination, Heavy Duty, Powder Coated Red, 42 in W x 19 in D x 66 3/4 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.