WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Red, 42" W x 19" D x 67" H

  • Mfr # 7CX92

  • Zoro # G2602840


product price:  $2,408.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Number of Drawers
24
Color
Red
Material
Steel
Includes
Rolling Cabinet 32H891; Top Chest 32H839; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CX92
Zoro #
G2602840
UPC #
00194484316259
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
19 in
Height
67 in
Caster Size
5 in x 2 in
Overall Height
66 3/4 in
Overall Width
42 in
Caster Width
2 in
Overall Depth
19 in
Width Range
40 in to 49 in Wide
Caster Diameter
5 in
Overall Dimensions
42 in W x 19 in D x 66 3/4 in H
Individual Component Dimensions
Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H

Details

Item
Tool Chest and Cabinet Combination
Number of Drawers
24
Color
Red
Material
Steel
Includes
Rolling Cabinet 32H891; Top Chest 32H839; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Work Surface Material
MDF
Drawer Slides
Ball Bearing
Gauge
Body: 20, Drawers: 18
Caster Type
Rigid, Swivel
Tool Storage Type Included
Tool Chest Combo
Series
WESTWARD
Storage Capacity
23,379 cu in
Tool Box Duty Rating
Heavy Duty
Drawer Capacity
100 lb, 200 lb
Configuration
Rolling Cabinet - Center Bank: (1) 36-13/16 inW x 15-5/8 inD x 4-3/4 inH, Left Bank: (5) 22-7/16 inW x 15-5/8 inD x 2-15/16 inH, (1) 22-7/16 inW x 15-5/8 inD x 6-1/8 inH, (1) Handle, Right Bank: (5) 12-1/8 inW x 15-5/8 inD x 2-15/16 inH, (1) 12-1/8 inW x 15-5/8 inD x 6-1/8 inH, Top Ch
Finish
Powder Coated
Handles
(1) Tubular Side, (4) Metal Side
Caster Wheel Material
Thermoplastic Rubber
Locking System
Keyed
Load Rating
1540 lb
Drawer Color
Red
Caster Material
Rubber
Finish/Color
Powder Coated Red
Drawer Slide Type
Ball Bearing
Total Storage Capacity
23,379 cu in
Drawer Range
16 and up
Drawer Slide Function
Ball Bearing, Auto-Return
Duty Rating
Heavy Duty
Includes Drawer Liners
Drawer Liners Included
Body Finish
Powder Coated
Drawer Finish
Powder Coated
Body Color
Red
Drawer Gauge
18 ga
Drawer Slide Features
Assisted Close
Largest Maximum Drawer Load Capacity
200 lb
Caster Brake Type
Locking
Body Gauge
20 ga
Smallest Maximum Drawer Load Capacity
100 lb
Total Load Capacity
1,540 lb
Body Material
Steel
Body Finish/Color
Powder Coated Red

Description

Tool Chest and Cabinet Combination, Heavy Duty, Powder Coated Red, 42 in W x 19 in D x 66 3/4 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.