WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Black, 42" W x 19" D x 67" H

  • Mfr # 7CY13

  • Zoro # G2603008


product price:  $2,265.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Number of Drawers
22
Material
Steel
Includes
Rolling Cabinet 32H856; Top Chest 32H840; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CY13
Zoro #
G2603008
UPC #
00194484316327
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
19 in
Height
67 in
Caster Size
5 in x 2 in
Overall Depth
19 in
Overall Height
66 3/4 in
Caster Width
2 in
Overall Width
42 in
Width Range
40 in to 49 in Wide
Caster Diameter
5 in
Individual Component Dimensions
Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H
Overall Dimensions
42 in W x 19 in D x 66 3/4 in H

Details

Item
Tool Chest and Cabinet Combination
Number of Drawers
22
Color
Black
Material
Steel
Includes
Rolling Cabinet 32H856; Top Chest 32H840; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Storage Capacity
23,530 cu in
Tool Storage Type Included
Tool Chest Combo
Drawer Slides
Ball Bearing
Drawer Capacity
100 lb, 200 lb
Tool Box Duty Rating
Heavy Duty
Drawer Color
Black
Series
WESTWARD
Work Surface Material
MDF
Caster Wheel Material
Thermoplastic Rubber
Caster Type
Rigid, Swivel
Gauge
Body: 20, Drawers: 18
Finish
Powder Coated
Handles
(1) Tubular Side, (4) Metal Side
Locking System
Keyed
Load Rating
1540 lb
Configuration
Rolling Cabinet - Center Bank: (1) 36-13/16 inW x 15-5/8 inD x 4-3/4 inH, (1) Handle, Left Bank: (5) 22-7/16 inW x 15-5/8 inD x 2-15/16 inH, (1) 22-7/16 inW x 15-5/8 inD x 6-1/8 inH, Right Bank: (3) 12-1/8 inW x 15-5/8 inD x 2-15/16 inH, (1) 12-1/8 inW x 15-5/8 inD x 12-3/4 inH, (4) H
Caster Material
Rubber
Body Finish
Powder Coated
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Total Load Capacity
1,540 lb
Smallest Maximum Drawer Load Capacity
100 lb
Finish/Color
Powder Coated Black
Total Storage Capacity
23,530 cu in
Largest Maximum Drawer Load Capacity
200 lb
Caster Brake Type
Locking
Drawer Range
16 and up
Body Gauge
20 ga
Drawer Slide Function
Ball Bearing
Drawer Gauge
18 ga
Body Color
Black
Includes Drawer Liners
Drawer Liners Included
Body Material
Steel
Drawer Finish
Powder Coated
Body Finish/Color
Powder Coated Black

Description

Tool Chest and Cabinet Combination, Heavy Duty, Powder Coated Black, 42 in W x 19 in D x 66 3/4 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.