WESTWARD Tool Utility Cart, 4-Drawers, Gloss Red, Keyed, 30" W x 20" D x 38" H

  • Mfr # 2CZY5

  • Zoro # G3433683


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
4
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Bulk Storage Compartment for Large Tools, Drawer Safety Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CZY5
Zoro #
G3433683
UPC #
190735794999
Country of Origin
Multiple

Dimensions

Width
30 in
Depth
20 in
Height
38 in
Caster Size
4 in x 1-1/4 in
Overall Width
30 in
Overall Height
38 in
Overall Depth
20 in
Caster Width
1 1/4 in
Handle Width
2 1/2 in
Caster Diameter
4 in
Handle Length
18 7/8 in

Details

Item
Tool Utility Cart
Number of Drawers
4
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Bulk Storage Compartment for Large Tools, Drawer Safety Latch
Caster Wheel Material
Phenolic
Drawer Slides
Ball Bearing
Caster Type
Rigid, Swivel
Tool Storage Type Included
Rolling Cabinet
Configuration
(2) 12 in W x 18 in D x 3 in H, (2) 26 in W x 18 in D x 3 in H
Drawer Capacity
88 lb
Work Surface Material
Steel
Gauge
Cover: 16, Tray: 18, Legs: 14, Drawers: 19
Storage Capacity
12,150 cu in
Handles
Tubular Metal
Tool Box Duty Rating
Standard Duty
Locking System
Keyed
Drawer Color
Red
Finish
Gloss
Number of Shelves
1
Load Rating
250 lb
Caster Material
Rubber
Drawer Slide Function
Ball Bearing
Total Storage Capacity
12,150 cu in
Duty Rating
Light Duty
Drawer Range
1 to 5
Includes Drawer Liners
Drawer Liners Included
Body Color
Red
Lid Style
Hinge
Body Finish/Color
Gloss Red
Largest Maximum Drawer Load Capacity
88 lb
Drawer Gauge
19 ga
Total Load Capacity
250 lb
Body Finish
Powder Coated
Body Material
Steel
Body Gauge
18 ga
Drawer Slide Type
Ball Bearing
Includes Tools
Tools Not Included
Individual Drawer Load Capacity - Maximum
100 lb
Drawer Liner Material
EVA
Caster Tread Material
Rubber
Caster Brake Type
Side Pedal Brake
Drawer Finish
Powder Coated
Number of Keys Included
2
Drawer Pull Type
Recessed
Drawer Material
Steel

Description

Tool Utility Cart, Not Applicable Series, Standard Duty, Width 30 in, Depth 20 in, Height 38 in, Number of Drawers 4, Color Red, Drawer Color Red, Drawer Capacity 88 lb, Drawer Slides Ball Bearing, Finish Gloss, Storage Capacity 12,150 cu in, Load Rating 250 lb, Caster Size 4 in x 1-1/4 in, Number of Shelves 1, Material Steel, Gauge Cover: 16, Tray: 18, Legs: 14, Drawers: 19, Work Surface Material Steel, Caster Wheel Material Phenolic, Caster Type Rigid, Swivel, Locking System Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.