WESTWARD Top Chest, 11-Drawers, Powder Coated Blue, 41.5" W x 18.5" D x 27" H

  • Mfr # 32H841

  • Zoro # G6050651


product price:  $1,225.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Number of Drawers
11
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Width
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32H841
Zoro #
G6050651
UPC #
190735811290
Country of Origin
Taiwan, Province of China

Dimensions

Width
41 in
Depth
18-1/2 in
Height
27 in
Overall Height
26 7/8 in
Overall Width
41 1/2 in
Overall Depth
18 5/8 in
Width Range
40 in to 49 in Wide
Dimensions
41 1/2 in W x 18 5/8 in D x 26 7/8 in H
Overall Dimensions
41 1/2 in W x 18 5/8 in D x 26 7/8 in H

Details

Item
Top Chest
Number of Drawers
11
Color
Blue
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Configuration
22 in W Left Bank: (6) 15-5/8 in D x 2-15/16 in H, 12-1/8 in W Right Bank: (4) 15-5/8 in D x 2-15/16 in H, (1)15-5/8 in D x 6-1/8 in H
Number of Handles
2
Tool Storage Type Included
Top Tool Chest
Series
Heavy Duty
Drawer Color
Blue
For Use With
32H854, 32H857, 32H893, 48ZC86
Load Rating
110 lb
Handle Design
Folding Side
Finish
Powder Coated
Gauge
20 to 22
Tool Box Duty Rating
Heavy Duty
Drawer Slides
Ball Bearing
Storage Capacity
9,594 cu in
Locking System
Keyed
Drawer Capacity
100 lb
Drawer Gauge
19 ga
Drawer Finish
Powder Coated
Smallest Maximum Drawer Load Capacity
110 lb
Number of Keys Included
2
Largest Maximum Drawer Load Capacity
220 lb
Total Storage Capacity
12,000 cu in
Drawer Material
Steel
Body Material
Steel
Body Gauge
18 ga
Body Finish
Powder Coated
Includes Drawer Liners
Drawer Liners Included
Finish/Color
Powder Coated Blue
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Range
11 to 15
Style
Top Chest
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Fully Extending
Total Load Capacity
1,000 lb
Drawer Liner Material
Polyethylene Foam
Duty Rating
Heavy Duty
Body Color
Blue
Body Finish/Color
Powder Coated Blue

Description

Top Chest, Body Color Blue, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Powder Coated, Drawer Gauge 19 ga, Drawer Liner Material Polyethylene Foam, Drawer Material Steel, Drawer Range 11 to 15, Drawer Slide Features Fully Extending, Drawer Slide Function Auto-Return, Ball Bearing, Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Aluminum Drawer Pulls, Gas Lift Lid, Body Finish/Color Powder Coated Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.