WESTWARD Top Chest, 11-Drawers, Powder Coated Red, 41.5" W x 18.5" D x 27" H

  • Mfr # 32H839

  • Zoro # G5092403


product price:  $1,225.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Number of Drawers
11
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Width
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32H839
Zoro #
G5092403
UPC #
190735811276
Country of Origin
Taiwan, Province of China

Dimensions

Width
41 in
Depth
18-1/2 in
Height
27 in
Overall Height
26 7/8 in
Overall Width
41 1/2 in
Overall Depth
18 5/8 in
Width Range
40 in to 49 in Wide
Dimensions
41 1/2 in W x 18 5/8 in D x 26 7/8 in H
Overall Dimensions
41 1/2 in W x 18 5/8 in D x 26 7/8 in H

Details

Item
Top Chest
Number of Drawers
11
Color
Red
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Locking System
Keyed
Finish
Powder Coated
Handle Design
Folding Side
For Use With
32H852, 32H855, 32H891, 49EV14
Series
Heavy Duty
Load Rating
110 lb
Drawer Capacity
100 lb
Tool Box Duty Rating
Heavy Duty
Tool Storage Type Included
Top Tool Chest
Drawer Slides
Ball Bearing
Gauge
20 to 22
Number of Handles
2
Drawer Color
Red
Configuration
22 in W Left Bank: (6) 15-5/8 in D x 2-15/16 in H, 12-1/8 in W Right Bank: (4) 15-5/8 in D x 2-15/16 in H, (1)15-5/8 in D x 6-1/8 in H
Storage Capacity
9,594 cu in
Duty Rating
Heavy Duty
Body Color
Red
Largest Maximum Drawer Load Capacity
220 lb
Body Material
Steel
Total Storage Capacity
12,000 cu in
Drawer Finish
Powder Coated
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Type
Ball Bearing
Drawer Range
11 to 15
Smallest Maximum Drawer Load Capacity
110 lb
Drawer Gauge
19 ga
Drawer Liner Material
Polyethylene Foam
Body Gauge
18 ga
Finish/Color
Powder Coated Red
Number of Keys Included
2
Total Load Capacity
1,000 lb
Body Finish
Powder Coated
Drawer Material
Steel
Style
Top Chest
Drawer Slide Features
Fully Extending
Drawer Slide Function
Fully Extended Ball Bearing
Body Finish/Color
Powder Coated Red

Description

The Westward 32H839 Top Chest is the perfect storage solution for your workshop. It features a gas lift lid and 11 drawers, providing you with ample space to store all of your tools. The top chest has a total width of 41 1/2 in., depth of 18 5/8 in. and height of 26 7/8 in.. This tool chest comes complete with aluminum drawer pulls. With 20 to 22 gauge construction, this red top chest is made from heavy duty steel. This durable tool chest also features a powder coated finish that resists rusting and corrosion. If you're looking for a place to store your full set of tools, the Westward 32H839 Top Chest is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.