WESTWARD Top Chest, 5-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 21" H

  • Mfr # 53RH47

  • Zoro # G0335540


product price:  $981.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
5
Color
Silver
Material
Stainless Steel
Includes
Lock, Keys, (5) 2.5mm EVA Drawer Liners
Features
Top Till with Gas Struts, Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53RH47
Zoro #
G0335540
UPC #
190735947814
Country of Origin
China

Dimensions

Width
26 in
Depth
17-1/2 in
Height
21 in
Overall Depth
17 5/8 in
Overall Width
26 1/4 in
Overall Height
20 3/4 in
Width Range
Less than 30 in Wide
Dimensions
26 1/4 in W x 17 5/8 in D x 20 3/4 in H
Overall Dimensions
26 1/4 in W x 17 5/8 in D x 20 3/4 in H

Details

Item
Top Chest
Number of Drawers
5
Color
Silver
Material
Stainless Steel
Includes
Lock, Keys, (5) 2.5mm EVA Drawer Liners
Features
Top Till with Gas Struts, Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
Drawer Color
Silver
Load Rating
528 lb
Number of Handles
2
Series
Heavy Duty
Gauge
19
Storage Capacity
6,000 cu in
Handle Design
Steel with Plastic Brackets
Finish
None
For Use With
53RH48, 53RH49
Locking System
Keyed
Tool Storage Type Included
Top Tool Chest
Drawer Capacity
88 lb
Drawer Slides
Ball Bearing
Configuration
(5) 26 in Drawer Top Chest
Body Gauge
19 ga
Drawer Slide Features
Fully Extending
Drawer Slide Type
Ball Bearing
Body Material
Stainless Steel
Largest Maximum Drawer Load Capacity
100 lb
Drawer Material
Steel
Total Load Capacity
528 lb
Drawer Range
1 to 5
Style
Top Chest
Finish/Color
None Silver
Lid Style
Lift-Up
Body Color
Silver
Number of Keys Included
2
Includes Drawer Liners
Drawer Liners Included
Drawer Finish
Unfinished
Drawer Gauge
19 ga
Total Storage Capacity
6,000 cu in
Body Finish
Unfinished
Duty Rating
Light Duty
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Liner Material
EVA
Body Finish/Color
Stainless Steel Natural

Description

This Westward 26-3/16"W Top Chest is a sturdy, well-made tool chest that will give you years of service. The top till opens with gas struts, so you can access your tools easily and without too much effort. The aluminum drawer pulls and drawer liners add to the durability of this tool chest. It has steel side handles with plastic brackets for easy transportation. This 26 3/16 in. wide top chest comes with 5 drawers for ample storage space. With its stainless steel construction and 5 drawers, the Westward Top Chest is a great choice for keeping your tools organised.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.