WESTWARD Top Chest, 6-Drawers, Powder Coated Blue, 26" W x 16.5" D x 18.5" H

  • Mfr # 32H835

  • Zoro # G5092385


product price:  $425.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Drawers
6
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32H835
Zoro #
G5092385
UPC #
190735811238
Country of Origin
Taiwan, Province of China

Dimensions

Width
26 in
Depth
16-1/2 in
Height
18-1/2 in
Overall Width
26 in
Overall Height
18 1/2 in
Overall Depth
16 1/2 in
Width Range
Less than 30 in Wide
Overall Dimensions
26 in W x 16 1/2 in D x 18 1/2 in H
Dimensions
26 in W x 16 1/2 in D x 18 1/2 in H

Details

Item
Top Chest
Number of Drawers
6
Color
Blue
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Handle Design
Folding Side
Load Rating
480 lb
Finish
Powder Coated
Gauge
20 to 22
Configuration
22-7/16 in W Center Bank: (5) 14-7/16 in D x 2 in H, (1) 14-7/16 in D x 2-15/16 in H
For Use With
32H850, 32H890, 32H896
Locking System
Keyed
Tool Storage Type Included
Top Tool Chest
Storage Capacity
5,910 cu in
Drawer Color
Blue
Drawer Slides
Ball Bearing
Tool Box Duty Rating
Heavy Duty
Series
Heavy Duty
Drawer Capacity
100 lb
Number of Handles
2
Drawer Slide Features
Fully Extending
Drawer Range
6 to 10
Body Color
Blue
Drawer Material
Steel
Total Storage Capacity
5,500 cu in
Drawer Slide Type
Ball Bearing
Includes Drawer Liners
Drawer Liners Included
Body Material
Steel
Body Gauge
19 ga
Body Finish
Powder Coated
Smallest Maximum Drawer Load Capacity
110 lb
Style
Top Chest
Total Load Capacity
480 lb
Drawer Gauge
20 ga
Finish/Color
Powder Coated Blue
Drawer Finish
Powder Coated
Largest Maximum Drawer Load Capacity
110 lb
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Liner Material
Polyethylene Foam
Duty Rating
Light Duty
Number of Keys Included
2
Body Finish/Color
Powder Coated Blue

Description

Top Chest, Body Color Blue, Body Finish Powder Coated, Body Gauge 19 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Liner Material Polyethylene Foam, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Features Fully Extending, Drawer Slide Function Auto-Return, Ball Bearing, Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Features Aluminum Drawer Pulls, Gas Lift Lid, Body Finish/Color Powder Coated Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.