WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H

  • Mfr # 32H833

  • Zoro # G5092367


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
6
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32H833
Zoro #
G5092367
UPC #
190735811214
Country of Origin
Taiwan, Province of China

Dimensions

Width
26 in
Depth
16-1/2 in
Height
18-1/2 in
Overall Height
18 1/2 in
Overall Width
26 in
Overall Depth
16 1/2 in
Width Range
Less than 30 in Wide
Dimensions
26 in W x 16 1/2 in D x 18 1/2 in H
Overall Dimensions
26 in W x 16 1/2 in D x 18 1/2 in H

Details

Item
Top Chest
Number of Drawers
6
Color
Red
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Gauge
20 to 22
Finish
Powder Coated
Tool Box Duty Rating
Heavy Duty
For Use With
32H848, 32H878, 32H888, 32H894
Drawer Capacity
100 lb
Load Rating
480 lb
Number of Handles
2
Drawer Color
Red
Configuration
22-7/16 in W Center Bank: (5) 14-7/16 in D x 2 in H, (1) 14-7/16 in D x 2-15/16 in H
Drawer Slides
Ball Bearing
Locking System
Keyed
Storage Capacity
5,910 cu in
Series
Heavy Duty
Tool Storage Type Included
Top Tool Chest
Handle Design
Folding Side
Style
Top Chest
Number of Keys Included
2
Includes Drawer Liners
Drawer Liners Included
Body Color
Red
Largest Maximum Drawer Load Capacity
110 lb
Total Storage Capacity
5,500 cu in
Body Gauge
19 ga
Body Material
Steel
Drawer Gauge
20 ga
Drawer Slide Function
Fully Extended Ball Bearing
Body Finish
Powder Coated
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
110 lb
Drawer Material
Steel
Total Load Capacity
480 lb
Duty Rating
Light Duty
Drawer Slide Features
Fully Extending
Finish/Color
Powder Coated Red
Drawer Finish
Powder Coated
Drawer Range
6 to 10
Drawer Liner Material
Polyethylene Foam
Body Finish/Color
Powder Coated Red

Description

Top Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 19 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Liner Material Polyethylene Foam, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Features Fully Extending, Drawer Slide Function Auto-Return, Ball Bearing, Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Features Aluminum Drawer Pulls, Gas Lift Lid, Body Finish/Color Powder Coated Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.