WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H

  • Mfr # 32H879

  • Zoro # G7431916


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
9
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32H879
Zoro #
G7431916
UPC #
190735811641
Country of Origin
Taiwan, Province of China

Dimensions

Width
26 in
Depth
12-1/2 in
Height
16-1/2 in
Overall Width
26 in
Overall Height
16 3/8 in
Overall Depth
12 5/8 in
Width Range
Less than 30 in Wide
Dimensions
26 in W x 12 5/8 in D x 16 3/8 in H
Overall Dimensions
26 in W x 12 5/8 in D x 16 3/8 in H

Details

Item
Top Chest
Number of Drawers
9
Color
Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Tool Box Duty Rating
Heavy Duty
Locking System
Keyed
Configuration
6-5/8 in W Side-by-Side: (6) 1-3/4 in D x 2 in H, 22-7/16 in W Center Bank: (2) 1-3/4 in D x 2 in H, (1) 1-3/4 in D x 2-15/16 in H
Storage Capacity
3,260 cu in
For Use With
32H849, 32H889, 32H895
Number of Handles
2
Drawer Capacity
100 lb
Drawer Color
Black
Load Rating
720 lb
Drawer Slides
Ball Bearing
Handle Design
Folding Side
Gauge
20 to 22
Finish
Powder Coated
Series
Heavy Duty
Tool Storage Type Included
Top Tool Chest
Smallest Maximum Drawer Load Capacity
110 lb
Drawer Gauge
20 ga
Drawer Slide Features
Fully Extending
Drawer Slide Type
Ball Bearing
Finish/Color
Powder Coated Black
Largest Maximum Drawer Load Capacity
110 lb
Duty Rating
Light Duty
Drawer Range
6 to 10
Total Storage Capacity
3,500 cu in
Body Gauge
19 ga
Drawer Finish
Powder Coated
Body Material
Steel
Drawer Liner Material
Polyethylene Foam
Style
Top Chest
Drawer Slide Function
Fully Extended Ball Bearing
Body Finish
Powder Coated
Number of Keys Included
2
Includes Drawer Liners
Drawer Liners Included
Body Color
Black
Total Load Capacity
720 lb
Drawer Material
Steel
Body Finish/Color
Powder Coated Black

Description

If you're looking for a top chest that can accommodate your tools, the Westward 32H879 Top Chest is your solution. Whether you're a hobbyist or professional, it will help ensure that your tools stay organized. This top chest has nine drawers, providing ample storage space for your tools. These drawers come complete with sturdy aluminum drawer pulls. The black tool chest has a width, depth and height of 26 in., 12 5/8 in. and 16 5/16 in. respectively. This tool chest features gas lift lids, so you can easily access its contents without straining yourself by opening it manually each time. All nine drawers have a width of 20 to 22 in.. The load rating of this top chest is 720 lb., meaning it can hold heavy loads without breaking apart under pressure. The Westward 32H879 Top Chest is what you need to keep your workspace neat and tidy while also being able to store all of your tools easily at hand when needed most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.