WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H

  • Mfr # 32H878

  • Zoro # G5092701


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
9
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32H878
Zoro #
G5092701
UPC #
190735811634
Country of Origin
Taiwan, Province of China

Dimensions

Width
26 in
Depth
12-1/2 in
Height
16-1/2 in
Overall Width
26 in
Overall Height
16 3/8 in
Overall Depth
12 5/8 in
Width Range
Less than 30 in Wide
Dimensions
26 in W x 12 5/8 in D x 16 3/8 in H
Overall Dimensions
26 in W x 12 5/8 in D x 16 3/8 in H

Details

Item
Top Chest
Number of Drawers
9
Color
Red
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Gas Lift Lid
Finish
Powder Coated
Tool Storage Type Included
Top Tool Chest
Load Rating
720 lb
Handle Design
Folding Side
Drawer Color
Red
For Use With
32H833, 32H848, 32H888, 32H894
Tool Box Duty Rating
Heavy Duty
Number of Handles
2
Locking System
Keyed
Drawer Capacity
100 lb
Drawer Slides
Ball Bearing
Series
Heavy Duty
Gauge
20 to 22
Storage Capacity
3,260 cu in
Configuration
6-5/8 in W Side-by-Side: (6) 1-3/4 in D x 2 in H, 22-7/16 in W Center Bank: (2) 1-3/4 in D x 2 in H, (1) 1-3/4 in D x 2-15/16 in H
Body Finish
Powder Coated
Finish/Color
Powder Coated Red
Drawer Finish
Powder Coated
Drawer Slide Type
Ball Bearing
Includes Drawer Liners
Drawer Liners Included
Body Gauge
19 ga
Body Material
Steel
Style
Top Chest
Drawer Range
6 to 10
Drawer Slide Features
Fully Extending
Duty Rating
Light Duty
Drawer Material
Steel
Drawer Slide Function
Fully Extended Ball Bearing
Number of Keys Included
2
Body Color
Red
Total Load Capacity
720 lb
Drawer Gauge
20 ga
Total Storage Capacity
3,500 cu in
Drawer Liner Material
Polyethylene Foam
Largest Maximum Drawer Load Capacity
110 lb
Smallest Maximum Drawer Load Capacity
110 lb
Body Finish/Color
Powder Coated Red

Description

When you need to get your tools in order, this Westward 32H878 Top Chest is the perfect solution. It will help ensure that all of your tools are well-organized and easy to find. This top chest has a total of nine drawers, providing ample storage space for your tools. These drawers come complete with sturdy aluminum drawer pulls. The red tool chest has a depth of 12 5/8 in., height of 16 5/16 in., and width and length of 26 in. and 26 in.. respectively. It features a gas lift lid, making it easy to access even the most difficult to reach items. With a load rating of 720 lb., this tool chest can accommodate heavy equipment without compromising its structure or safety standards. When it comes to organizing your workspace, you'll want the Westward 32H878 Top Chest on hand at all times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.