This item is Discontinued.

Westward Wheel Wire Brush, 4" Dia, Steel, 0.0200 Wire 4EDV6

Wheel Wire Brush, 4" Dia, Steel, 0.0200 Wire (Discontinued)

  • Mfr # 4EDV6
  • Zoro # G0513003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4EDV6
Zoro #
G0513003
UPC #
190735849439
Country of Origin
China

Dimensions

Arbor Hole Size
M10 x 1.50mm
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
4 in
Face Width
1/2 in
Trim Length
7/8"
Wire Dia.
0.020 in

Details

Mounting Type
Arbor Hole
Max. RPM
20,000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Steel
Arbor Hole
M10 x 1.50mm
For Use With
Low Speed/High Torque Portable Tools
Bristle Type
Knotted Wire
Fill Material
Steel
Item
Wire Wheel Brush

Description

Wire Wheel Brush, Bristle Type Knotted Wire, Brush Dia. 4 in, Face Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.