Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelbarrow, PP, 7-1/2 cu ft, Flat Free

  • Mfr # 829LG2

  • Zoro # G214911182


product price: $306.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Number of Wheels
2
Wheel Type
Flat Free
Tray Depth
15 in
Tray Length
45 7/8 in
Tray Width
28 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829LG2
Zoro #
G214911182
UPC #
-
Country of Origin
China

Dimensions

Tray Depth
15 in
Tray Length
45 7/8 in
Tray Width
28 1/4 in
Wheel Diameter
20 in
Wheel Width
1 55/64 in
Axle Diameter
16 mm

Details

Number of Wheels
2
Wheel Type
Flat Free
Item
Wheelbarrow
Tray Material
Polypropylene
Maximum Volume Capacity
7 1/2 cu ft
Wheel Material
Polyurethane Foam
Maximum Load Capacity
330 lb
Assembled/Unassembled
Assembled
Product Type
Wheelbarrow
Handle Material
Polypropylene
Tray Color
Black

Description

Wheelbarrow, Product Type Wheelbarrow, Tray Material Polypropylene, Handle Material Polypropylene, Maximum Volume Capacity 7 1/2 cu ft, Maximum Load Capacity 330 lb, Wheel Type Flat Free, Wheel Material Polyurethane Foam, Number of Wheels 2, Axle Diameter 16 mm, Tray Color Black, Tray Depth 15 in, Assembled/Unassembled Assembled, Tray Length 45 7/8 in, Tray Width 28 1/4 in, Wheel Width 1 55/64 in, Wheel Diameter 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.