Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelbarrow, Steel, 6 Cu. Ft., Flat Free

  • Mfr # 10G167

  • Zoro # G7615334


product price: $157.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Capacity
6 cu ft
Material
Steel
Number of Wheels
1
Wheel Type
Flat Free
Load Capacity
286 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G167
Zoro #
G7615334
UPC #
190735724187
Country of Origin
China

Dimensions

Tray Depth
11 3/4 in
Tray Length
38 5/8 in
Tray Width
25 in
Wheel Diameter
15 1/2 in
Wheel Width
3 1/2 in
Wheel Dia.
15 1/2 in
Axle Dia.
5/8 in
Axle Diameter
5/8 in

Details

Capacity
6 cu ft
Material
Steel
Number of Wheels
1
Wheel Type
Flat Free
Load Capacity
286 lb
Item
Wheelbarrow
Tray Material
Steel
Handles
Hardwood
Wheel Material
Polyurethane Foam
Handle Material
Hardwood
Features
Heavy Duty Contractor Wheelbarrow, Heap Capacity 6 Cubic Feet, Steel Tray 1.2mm, Length 980mm, Width 635mm, Depth 335mm, Seamless Tray, Hardwood Handles
Product Type
Wheelbarrow
Maximum Volume Capacity
6 cu ft
Maximum Load Capacity
286 lb

Description

Wheelbarrow, Product Type Wheelbarrow, Tray Material Steel, Handle Material Hardwood, Maximum Volume Capacity 6 cu ft, Maximum Load Capacity 286 lb, Wheel Type Flat Free, Wheel Material Polyurethane Foam, Number of Wheels 1, Axle Diameter 5/8 in, Tray Depth 11 3/4 in, Tray Length 38 5/8 in, Tray Width 25 in, Wheel Width 3 1/2 in, Wheel Diameter 15 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.