Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelbarrow, Steel, 8 cu. ft., 2 Pneumatic

  • Mfr # 20KP46

  • Zoro # G8651736


product price: $193.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Capacity
8 cu ft (Sand), 32 gal (Water), 500 lb (Loading)
Material
Steel
Number of Wheels
2
Wheel Type
Pneumatic
Tray Depth
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20KP46
Zoro #
G8651736
UPC #
190735762776
Country of Origin
China

Dimensions

Tray Depth
11 1/2 in
Tray Length
40 5/8 in
Tray Width
31 1/2 in
Wheel Diameter
15 1/2 in
Wheel Width
3 5/8 in
Wheel Dia.
15 1/2 in
Axle Dia.
3/4 in
Axle Diameter
3/4 in

Details

Capacity
8 cu ft (Sand), 32 gal (Water), 500 lb (Loading)
Material
Steel
Number of Wheels
2
Wheel Type
Pneumatic
Item
Wheelbarrow
Tray Material
Steel
Wheel Material
Rubber, Steel
Handles
Hardwood
Handle Material
Hardwood
Product Type
Wheelbarrow
Maximum Load Capacity
286 lb

Description

Wheelbarrow, Product Type Wheelbarrow, Tray Material Steel, Handle Material Hardwood, Maximum Load Capacity 286 lb, Wheel Type Pneumatic, Wheel Material Rubber, Steel, Number of Wheels 2, Axle Diameter 3/4 in, Tray Depth 11 1/2 in, Tray Length 40 5/8 in, Tray Width 31 1/2 in, Wheel Width 3 5/8 in, Wheel Diameter 15 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.