Wheelbarrow Tire, Knobby, 14-1/2 In. Dia.
Mfr # 10G170
Zoro # G5197412
product price: $51.39
/eaKey Features
Material
PU Foam, Steel
Tread
Knobby
Tire Thickness
3 3/4 in
Tire Rim Dia.
8 in
Tire Material
PU Foam, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10G170
Zoro #
G5197412
UPC #
190735724217
Country of Origin
China
Dimensions
Tire Thickness
3 3/4 in
Tire Rim Dia.
8 in
Tire Width
6 in
Outside Dia.
14 1/2 in
Outside Diameter
14.5 in
Details
Material
PU Foam, Steel
Item
Wheelbarrow Tire, 5/8 In. Axle
Tread
Knobby
Tire Material
PU Foam, Steel
Fits
10G166, 10G167, 10G168
Wheel Material
PU Foam, Steel
Tread Pattern
SU12
Description
Wheelbarrow Tire, 5/8 In. Axle, Outside Diameter 14.5 in, Tread Pattern SU12, Tire Width 6 in, Tire Material PU Foam, Steel, Wheel Material PU Foam, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.