Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheeled Battery Charger, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12

  • Mfr # 473X76

  • Zoro # G7346171


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Application
Battery Charging
Includes
Alligator Clips
Material
Steel
For Use With Battery Type
AGM, Lead Acid
Input Amps
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473X76
Zoro #
G7346171
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
16 in
Cable Length
6 ft
Overall Depth
14 in
AC Cord Length
6 ft
Overall Height
37 in
Power Cord Length
6 ft

Details

Application
Battery Charging
Includes
Alligator Clips
Material
Steel
For Use With Battery Type
AGM, Lead Acid
Input Amps
12
Indoor / Outdoor
Indoor
Charge Type
Auto On/Off
Cable Gauge
6 AWG
Timer
Yes
CEC Compliant
CEC Compliant
Maintaining Amps @ Voltage
60A @ 12V, 60A @ 6V
Standards
UL
Cold Cranking Amps @ Voltage
250A @ 12V
Charging Amps @ Voltage
60A @ 12V, 60A @ 6V
Boost Amps @ Voltage
185A @ 6V, 250A @ 12V
Item
Battery Charger
Portable
Yes
Automatic/Manual
Automatic
Charger Style
Wheeled
Battery Charger CEC Compliant
CEC Compliant
Input Voltage
120V AC
Category Type
Battery Chargers
Test Feature
Yes
For Battery Voltage
6 V DC, 12 V DC
Charger Function
Boosting, Charging, Maintaining
Boost Current @ Voltage
185 A @ 6V, 250 A @ 12V
Indoor or Outdoor Use
Indoor
Maintaining Current @ Voltage
60 A @ 12V, 60 A @ 6V
Input Current
12 A
Cold Cranking Current @ Voltage
250 A @ 12V
Housing Material
Steel
Charging Current @ Voltage
60 A @ 12V, 60 A @ 6V
Cable Wire Gauge
6 AWG

Description

Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 185 A @ 6V, 250 A @ 12V, Charging Current @ Voltage 60 A @ 12V, 60 A @ 6V, Maintaining Current @ Voltage 60 A @ 12V, 60 A @ 6V, Cable Length 6 ft, Cable Wire Gauge 6 AWG, Charge Type Auto On/Off, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 250 A @ 12V, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.