Zoro Homepage

Wire Fish Stick Set, 24 ft, 7 Pc

  • Mfr # 21CJ18

  • Zoro # G5319343


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Features
Low-Friction Coating, Non-Coiling, Non-Conductive
Includes
(1) Bullet Nose Tip, (1) Single Hook Tip, (2) 15/64 in x 4 ft Sections, (3) 15/64 in x 6 ft Sections
Color
Yellow
Material
Fiberglass
Flexibility
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21CJ18
Zoro #
G5319343
UPC #
190735766323
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 ft
Pole Diameter
15/64 in
Individual Rod Length
(2) 3 ft, (3) 6 ft
Rod Diameter
1/4 in
Tool Length
24 ft

Details

Item
Fish Stick
Features
Low-Friction Coating, Non-Coiling, Non-Conductive
Includes
(1) Bullet Nose Tip, (1) Single Hook Tip, (2) 15/64 in x 4 ft Sections, (3) 15/64 in x 6 ft Sections
Color
Yellow
Material
Fiberglass
Flexibility
Medium
Product Type
Rod Set
Non-Conductive
No
Photoluminescent Material
No
End Style
Bullet Nose, Single Hook
Rod Color
Yellow
Connector Material
Fiberglass
Rod Material
Fiberglass
Includes Light
No
Number of Rods Included
5

Description

If you are looking for a set of fish sticks that is non-conductive, low-friction coated and will not coil, this Westward 24 ft Wire Fish Stick Set is the ideal solution. With its yellow fiberglass construction, these 24 ft fish sticks are non-conductive and will not coil. Each stick has a 15/64 in. diameter pole that makes it easy to fit into tight spaces. The length of each stick is 24 ft, allowing you to easily reach places that other tools cannot. This wire fish stick set is perfect for fishing applications where conductivity may be an issue such as oil rigs or offshore wind farms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.