Shop WESTWARD
See all product information
Create Account
Wire Gage, Non Ferrous, 0-36
Mfr # 2YNJ7
Zoro # G2185215
product price:Â
$
34.59
/ea
Key Features
Measuring Range (In.)
Gage No. 0 to 36 (Nonferrous)
Material
Hardened Steel
Length (In.)
3 3/8 Dia
Finish
Satin
Measuring Range (In./mm)
Gage No. 0 to 36 (Nonferrous)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2YNJ7
- Zoro #
- G2185215
- UPC #
- 190735804018
- Country of Origin
- India
Dimensions
- Length (In.)
- 3 3/8 Dia
- Thickness (In.)
- 5/64
Details
- Item
- American Standard Wire Gage
- Measuring Range (In.)
- Gage No. 0 to 36 (Nonferrous)
- Material
- Hardened Steel
- Finish
- Satin
- Measuring Range (In./mm)
- Gage No. 0 to 36 (Nonferrous)
Description
American Standard Wire Gage, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.