Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Twist Pliers, 10-3/8in, Manual

  • Mfr # 48UV51

  • Zoro # G4104996


product price: $60.69
/ea

Key Features

Overall Length
10 1/2 in
Material
Steel
Tether Capable
Tether Capable
Finish
Black Oxide
Application
Agriculture, Camping, Construction, Fencing, Metal Working
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UV51
Zoro #
G4104996
UPC #
190735894187
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 1/2 in
Nominal Length
9 in
Wire Size
0.020 in to 0.060 in
For Minimum Wire Diameter
0.02 in
Maximum Wire Cutting Diameter
0.04 in

Details

Item
Safety Wire Twister Plier
Material
Steel
Tether Capable
Tether Capable
Finish
Black Oxide
Application
Agriculture, Camping, Construction, Fencing, Metal Working
Standards
ASME B107.500
Number of Pieces
1
Return Type
Manual
Plier Product Group
Pliers
Rotation
CW
Handle Material
Steel
Jaw Type
Serrated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Plier Material
Steel
Tether Ready
No
Plier Type
Wire-Twisting Pliers
Knob Return
Manual
Grip Style
Plain
Jaw Texture
Serrated
Type
Manual

Description

Safety Wire Twister Plier, Plier Type Wire-Twisting Pliers, Overall Length 10 1/2 in, Rotation CW, Tether Ready No, Knob Return Manual, For Maximum Wire Diameter 0.04 in, For Minimum Wire Diameter 0.02 in, Grip Style Plain, Application Agriculture, Camping, Construction, Fencing, Metal Working, Finish Black Oxide, Jaw Texture Serrated, Plier Material Steel, Standards ASME B107.500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.