Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Twist Pliers, 9 in., Reversible

  • Mfr # 48UV50

  • Zoro # G4105005


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/4 in
Material
Steel
Return Type
Automatic
Finish
Black Oxide
Plier Product Group
Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UV50
Zoro #
G4105005
UPC #
190735896877
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 1/4 in
Wire Size
0.020 in to 0.060 in
Nominal Length
9 in
For Minimum Wire Diameter
0.02 in
Maximum Wire Cutting Diameter
0.05 in

Details

Item
Safety Wire Twister Plier
Material
Steel
Return Type
Automatic
Finish
Black Oxide
Plier Product Group
Pliers
Handle Material
Steel
Standards
ASME B107.500
Tether Capable
Tether Capable
Number of Pieces
1
Application
Agriculture, Camping, Construction, Fencing, Metal Working
Jaw Type
Serrated
Rotation
CW or CCW
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Grip Style
Plain
Plier Material
Steel
Plier Type
Wire-Twisting Pliers
Jaw Texture
Serrated
Knob Return
Automatic
Type
Automatic

Description

Safety Wire Twister Plier, Plier Type Wire-Twisting Pliers, Overall Length 11 1/4 in, Rotation CW or CCW, Tether Ready No, Knob Return Automatic, For Maximum Wire Diameter 0.05 in, For Minimum Wire Diameter 0.02 in, Grip Style Plain, Application Agriculture, Camping, Construction, Fencing, Metal Working, Finish Black Oxide, Jaw Texture Serrated, Plier Material Steel, Standards ASME B107.500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.