Zoro Homepage
This item is Discontinued.
Westward Wire Wheel, 4" Dia, Steel, 0.0140 Wire 4EDP3

Wire Wheel, 4" Dia, Steel, 0.0140 Wire (Discontinued)

  • Mfr # 4EDP3
  • Zoro # G1733137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EDP3
Zoro #
G1733137
UPC #
190735849057
Country of Origin
China

Dimensions

Arbor Hole Size
1/2"
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
4"
Trim Length
7/8"
Wire Dia.
0.014"
Face Width
3/8 in

Details

Mounting Type
Arbor Hole
Max. RPM
6000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Material
Carbon Steel
Arbor Hole
1/2"
For Use With
For Use With Bench and Straight Grinders
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Fill Material
Carbon Steel

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 4 in, Face Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.