Zoro Homepage
This item is Discontinued.
Westward Wire Wheel, 4" Dia, Steel, 0.0118 Wire 4EDP2

Wire Wheel, 4" Dia, Steel, 0.0118 Wire (Discontinued)

  • Mfr # 4EDP2
  • Zoro # G2870883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EDP2
Zoro #
G2870883
UPC #
190735849040
Country of Origin
China

Dimensions

Bristle Trim Length
7/8 in
Brush Dia.
4 in
Face Width
3/8 in
Trim Length
7/8"
Wire Dia.
0.0118 in

Details

Mounting Type
Arbor Hole
Max. RPM
6,000
For Use With
For Use With Bench and Straight Grinders
Arbor Hole
1/2" to 3/8"
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
Fill Material
Carbon Steel

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 4 in, Face Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.