Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4EDP8
Zoro #
G2920224
UPC #
190735849101
Country of Origin
China
Dimensions
Bristle Trim Length
1 5/8 in
Brush Dia.
8 in
Wire Dia.
0.014 in
Trim Length
1-5/8"
Face Width
1/2 in
Details
Mounting Type
Arbor Hole
Max. RPM
4500
Item - Wire Wheel Brushes
Wire Wheel Brush
Arbor Hole
5/8"
Fill Material
Carbon Steel
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
For Use With
Low Speed/High Torque Portable Tools
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 8 in, Face Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.