Wire Wheel Brush, Max. RPM 3000, 3/4 in. W
Mfr # 88414
Zoro # G4106037
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Arbor Hole
Max. RPM
12,500 RPM
Arbor Hole Size
1-1/4 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Shank Size
No Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88414
Zoro #
G4106037
UPC #
190735891087
Country of Origin
United States
Dimensions
Arbor Hole Size
1-1/4 in
Abrasive Shank Size
No Shank
Bristle Trim Length
2 15/16 in
Brush Dia.
12 in
Face Width
3/4 in
Wire Dia.
0.006 in
Trim Length
2-15/16"
Bristle Diameter
0.006 in
Bristle Length
2 15/16 in
Connector Size
1 1/4 in
Details
Mounting Type
Arbor Hole
Max. RPM
12,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
For Use With
Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
Arbor Hole
1-1/4"
Fill Material
Carbon Steel
Operating Speed - Maximum
12,500 RPM
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 12 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.006 in, Bristle Length 2 15/16 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.