Wire Wheel Brush, Max. RPM 3600, 1-1/8in W
Mfr # 88397
Zoro # G4106201
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Arbor Hole
Max. RPM
12,500 RPM
Arbor Hole Size
2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Shank Size
No Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88397
Zoro #
G4106201
UPC #
190735890929
Country of Origin
United States
Dimensions
Arbor Hole Size
2 in
Abrasive Shank Size
No Shank
Bristle Trim Length
2 in
Brush Dia.
10 in
Face Width
1 1/8 in
Wire Dia.
0.012 in
Trim Length
2"
Bristle Length
2 in
Bristle Diameter
0.012 in
Connector Size
2 in
Details
Mounting Type
Arbor Hole
Max. RPM
12,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
For Use With
Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Fill Material
Carbon Steel
Arbor Hole
2"
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Operating Speed - Maximum
12,500 RPM
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 10 in, Grit Not Applicable, Face Width 1 1/8 in, Bristle Diameter 0.012 in, Bristle Length 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.