Wire Wheel Brush, Max. RPM 9000, 3/8 in. W
Mfr # 88419
Zoro # G4105985
product price: $48.79
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Arbor Hole Size
5/8 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Shank Size
No Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88419
Zoro #
G4105985
UPC #
190735891124
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1 3/8 in
Brush Dia.
6 in
Face Width
3/8 in
Trim Length
1-3/8"
Wire Dia.
0.023 in
Bristle Diameter
0.023 in
Bristle Length
1 3/8 in
Connector Size
5/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Arbor Hole
5/8"
Bristle Type
Standard Twist Knot Wire
Fill Material
Carbon Steel
For Use With
Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
Item
Wire Wheel Brush
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Operating Speed - Maximum
20,000 RPM
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.023 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.