Zoro Homepage

WMS Pointed CU Gouging Electrode PK10

  • Mfr # 61RG52

  • Zoro # G601259651


product price: $8.49
/pk 10, $0.85/ea
Sold in multiples of 4 for $33.96

Key Features

Material
Carbon, Graphite
Welding Current Designation
DCEP
Overall Length
12 in
Container Type
Tube
Application
Metal Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61RG52
Zoro #
G601259651
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Outside Diameter
1/8 in

Details

Item
Gouging Electrode
Material
Carbon, Graphite
Welding Current Designation
DCEP
Container Type
Tube
Application
Metal Removal
For Material Type
Aluminum, Carbon Steel, Cast Iron, Copper, High Temperature Alloys, Nickel, Stainless Steel
Maximum Current
100 A
Core Material
Graphite; Carbon
Features
Arc Stability, High Purity Copper Coated to Ensure High Conductivity
Finish/Coating
Copper
Electrode Shape
Pointed
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A)

Description

Gouging Electrode, Electrode Shape Pointed, Finish/Coating Copper, Material Carbon, Graphite, Outside Diameter 1/8 in, Overall Length 12 in, Maximum Current 100 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Application Metal Removal, Container Type Tube, Core Material Graphite; Carbon, Features Arc Stability, High Purity Copper Coated to Ensure High Conductivity

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.