Zoro Homepage

Wobble Socket Ext. Set, 1/4" Drive, 10" L.

  • Mfr # 54PR03

  • Zoro # G3701892


product price: $14.49
/ea

Key Features

Drive Size
1/4"
Overall Length
3 in, 6 in, 10 in
Finish
Chrome
Number of Pieces
3
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR03
Zoro #
G3701892
UPC #
190735956892
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
3 in, 6 in, 10 in
Output Drive Size
1/4"
Container Length
10 1/4 in
Container Height
1 3/16 in
Container Width
1 3/8 in
Input Drive Size
1/4 in

Details

Item
Socket Extension Set
Finish
Chrome
Number of Pieces
3
Standards
ASME B107.110
For Use With
1/4" Square Drives
Locking
No
SAE or Metric
SAE
Material
Alloy Steel
Number of Points
4
Drive Type
Male Square
Impact Rated
No
Output Drive Type
Female Square
Non-Sparking
No
Container Type
Box
Socket Extension Type
Wobble
Input Drive Shape
Square
Insulated
No
Input Drive Gender
Female
Output Drive Shape
Square
Output Drive Gender
Male
Container Features
Removable Top
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Socket Extension Style
Wobble

Description

Product details about the WESTWARD - 54PR03 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The WESTWARD - 54PR03 Socket Extension Set is a comprehensive toolset designed for use with 1/4" square drives. The set includes three pieces, each with different overall lengths of 3 in, 6 in, and 10 in respectively. This variety allows for flexibility and adaptability to suit various tasks. Each piece features an input drive size of 1/4 inch and an output drive size of the same measurement. The input drive shape is square as is the output drive shape, ensuring compatibility with corresponding tools.
Crafted from durable alloy steel, this socket extension set offers robustness and longevity that can withstand regular usage. It has a chrome finish which not only enhances its aesthetic appeal but also provides additional resistance against wear and tear. The material used adheres to ASME B107.110 standards indicating its quality construction.
This socket extension set comes without a container but does feature a removable top on each piece for convenience during use or storage purposes. Despite not being insulated or impact-rated, it's built to perform adequately under normal conditions without sparking concerns making it suitable for general applications within its specifications range.
Each item within the WESTWARD - 54PR03 Socket Extension Set boasts four points along with male square drive type on one end (output) while featuring female square on the other (input). This design ensures seamless integration between your existing tools and these extensions providing you more reach when needed.
In conclusion, this non-locking socket extension set offers versatility through its varied sizes while maintaining durability due to its alloy steel construction and chrome finish – all conforming to recognized industry standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.