Zoro Homepage

Wobble Socket Extension, 1/2" Drive, 10" L

  • Mfr # 54PR10

  • Zoro # G3372210


product price: $9.89
/ea

Key Features

Drive Size
1/2"
Overall Length
10 in
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR10
Zoro #
G3372210
UPC #
190735955055
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
10 in
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
For Use With
1/2" Square Drives
Drive Type
Male Square
Output Drive Type
Female Square
Locking
No
Impact Rated
No
Number of Points
4
Material
Alloy Steel
SAE or Metric
SAE
Socket Extension Type
Wobble
Insulated
No
Non-Sparking
No
Input Drive Gender
Female
Input Drive Shape
Square
Output Drive Gender
Female
Output Drive Shape
Square
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Socket Extension Style
Wobble

Description

Product details about the WESTWARD - 54PR10 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 54PR10 Socket Extension is a robust tool designed for use with 1/2" square drives. With an overall length of 10 inches, this socket extension provides adequate reach for various tasks. The input and output drive sizes are both measured at 1/2", making it suitable for jobs requiring these specific dimensions. It features a male square drive type and female square output drive shape, offering compatibility with corresponding tools.
Constructed from alloy steel, the WESTWARD - 54PR10 Socket Extension offers durability that can withstand regular use. Its chrome finish not only adds to its aesthetic appeal but also provides additional resistance against wear and tear. This product is not impact rated or insulated, indicating its design focus on standard operations rather than specialized applications.
This single-piece socket extension adheres to ASME B107.110 standards, demonstrating its quality construction and reliability in performance. It has a wobble-type socket extension which allows some degree of offset alignment between the sockets attached to it while maintaining torque transfer capability. However, please note that this product does not feature locking or non-sparking attributes.
With four points and SAE measurements, this tool is built to cater to your general needs without unnecessary complexity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.