Zoro Homepage

Wobble Socket Extension, 1/2" Drive, 18" L

  • Mfr # 54PR11

  • Zoro # G3376298


product price: $32.19
/ea

Key Features

Drive Size
1/2"
Overall Length
18 in
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR11
Zoro #
G3376298
UPC #
190735955505
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Overall Length
18 in
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
For Use With
1/2" Square Drives
Number of Points
4
Locking
No
SAE or Metric
SAE
Material
Alloy Steel
Drive Type
Male Square
Impact Rated
No
Output Drive Type
Female Square
Output Drive Gender
Female
Insulated
No
Socket Extension Type
Wobble
Input Drive Gender
Female
Non-Sparking
No
Input Drive Shape
Square
Output Drive Shape
Square
Socket Extension Style
Wobble
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 54PR11 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 54PR11 Socket Extension is a robust tool designed for use with 1/2" square drives. With an overall length of 18 inches, this socket extension provides ample reach to access hard-to-reach areas during various construction tasks. The input and output drive sizes are both measured at 1/2", making it suitable for tasks requiring such specifications. This single piece tool features a four-point design, adhering to the SAE measurement standard.
Crafted from durable alloy steel, the WESTWARD - 54PR11 Socket Extension is built to withstand rigorous usage without compromising on performance. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. Despite being non-insulated and non-sparking, this socket extension maintains its functionality under different conditions.
This product does not have impact rating or locking feature but comes with a wobble type socket extension that offers flexibility in operation. It aligns with ASME B107.110 standards, ensuring you get a reliable tool that meets industry norms. The input drive shape is square as well as the output drive shape which matches the male square drive type perfectly well for seamless operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.