Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wobble Socket Extension, 1/4" Drive, 6" L.

  • Mfr # 54PR04

  • Zoro # G3372280


product price: $4.35
/ea

Key Features

Drive Size
1/4"
Overall Length
6 in
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PR04
Zoro #
G3372280
UPC #
190735955024
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
6 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
For Use With
1/4" Square Drives
Locking
No
SAE or Metric
SAE
Impact Rated
No
Output Drive Type
Female Square
Drive Type
Male Square
Material
Alloy Steel
Number of Points
4
Insulated
No
Socket Extension Type
Wobble
Input Drive Shape
Square
Output Drive Shape
Square
Non-Sparking
No
Input Drive Gender
Female
Output Drive Gender
Female
Impact Rated Status
Not Impact Rated
Socket Extension Style
Wobble
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 54PR04 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 54PR04 Socket Extension is a robust tool designed for use with 1/4" square drives. With an overall length of 6 inches, this socket extension features both input and output drive sizes of 1/4 inch, making it suitable for various applications requiring extended reach. The item boasts a four-point design, providing ample grip and stability during usage.
Constructed from alloy steel, the WESTWARD - 54PR04 Socket Extension offers durability and longevity to withstand rigorous use in diverse settings. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. This socket extension type is wobble, which provides flexibility when working at different angles.
This single-piece tool adheres to ASME B107.110 standards, demonstrating its quality construction and performance capabilities. It's important to note that while this product is not insulated or non-sparking, nor impact-rated or locking; it still maintains a high level of functionality for general tasks involving compatible square drives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.