Zoro Homepage

Wobble Socket Extension, 3/8" Drive, 10" L

  • Mfr # 54PR07

  • Zoro # G3372299


product price: $7.89
/ea

Key Features

Drive Size
3/8"
Overall Length
10 in
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR07
Zoro #
G3372299
UPC #
190735955062
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
10 in
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110
For Use With
3/8" Square Drives
Number of Points
4
Output Drive Type
Female Square
SAE or Metric
SAE
Material
Alloy Steel
Impact Rated
No
Locking
No
Drive Type
Male Square
Insulated
No
Input Drive Gender
Female
Output Drive Gender
Female
Input Drive Shape
Square
Socket Extension Type
Wobble
Non-Sparking
No
Output Drive Shape
Square
Impact Rated Status
Not Impact Rated
Socket Extension Style
Wobble
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 54PR07 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 54PR07 Socket Extension is a robust tool designed for use with 3/8" square drives. With an overall length of 10 inches, this socket extension offers ample reach to access hard-to-reach areas. It features a male square drive type and female input drive gender, both sized at 3/8", making it suitable for various applications that require the use of SAE measurements.
Constructed from durable alloy steel, this socket extension is built to withstand rigorous usage without compromising its performance. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The socket extension type is wobble, providing flexibility in angles while maintaining a firm grip on sockets.
This single-piece set does not include any locking or insulation features and is not rated for impact use. However, it adheres to ASME B107.110 standards which speaks volumes about its quality and reliability. Both the input and output drive shapes are square with four points each, ensuring compatibility with corresponding tools or hardware pieces.
In conclusion, the WESTWARD - 54PR07 Socket Extension serves as a reliable addition to your toolbox if you're looking for durability combined with functionality in your construction supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.