Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29UH51
Zoro #
G7540994
UPC #
190735791462
Country of Origin
China
Dimensions
Shank Size
1/4 in
Overall Length
6 1/2 in
Shank Dia.
1/4"
Drill Bit Size
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in
Details
Item
Wood Drilling Auger Bit Set
Number of Pieces
6
Drill Bit Material
Carbon Steel
Includes
5/8 in, 3/4 in, 1 in Woodboring Bits
Application
Soft Wood, Hard Wood
Drill Style
Auger
Description
Individual, Wood Drilling Bit Set, Drill Style Auger, Drill Bit Material Carbon Steel, Drill Bit Size 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, Shank Size 1/4 in, Overall Length 6 1/2 in, Number of Pieces 6, Includes 5/8 in, 3/4 in, 1 in Woodboring Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.