Wood Chisels, 1/4in
Mfr # LWC8
Zoro # G2422686
product price: $11.49
/eaSold in multiples of 2 for $22.98
Key Features
Fits Brand
Westward
For Use With Mfr. Model Number
4YR17
Material Applications
For Wood
Blade Width
1/4 in
Chisel Type
Wood Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWC8
Zoro #
G2422686
UPC #
190735844403
Country of Origin
Taiwan, Province of China
Dimensions
Blade Width
1/4 in
Details
Item
Wood Chisel
Fits Brand
Westward
For Use With Mfr. Model Number
4YR17
Material Applications
For Wood
Chisel Type
Wood Chisel
Description
Wood Chisel, Chisel Type Wood Chisel, Material Applications For Wood, Blade Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.