Zoro Homepage

Wrecking Bar, Double End, 18 in. L

  • Mfr # 31MA24

  • Zoro # G9096534


product price: $9.19
/ea

Key Features

Features
Double End, Heat Treated 48 HRC at 6 in From End
Type
Pry Bars
Overall Length
18 in
Overall Width
3 1/2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31MA24
Zoro #
G9096534
UPC #
190735809747
Country of Origin
India

Dimensions

Overall Length
18 in
Overall Width
3 1/2 in
Bar Diameter
5/8 in

Details

Item
Gooseneck Wrecking Bar
Features
Double End, Heat Treated 48 HRC at 6 in From End
Type
Pry Bars
Material
Carbon Steel
End Style
Point
Standards
ASME B107.52
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Bar Shape
Hexagon
End Angle Style
Offset
Number of Nail Slots
1
Tether Ready
No
Application
Levering, Prying, Demolition and Nail Pulling

Description

The Westward 31MA24 Gooseneck Wrecking Bar is the perfect tool for prying apart two objects, such as walls or doors. It has a double end with heat treated 48 HRC at 6 in from end. The carbon steel construction makes it durable and long lasting. The 5/8" diameter head can fit into tight spaces where you need to pull nails out of materials. With an overall length of 18 in., this wrecking bar can be used for leverage to remove nails or bolts. If you are looking for a versatile tool that will help you tear down walls and doors, then look no further than the Westward 31MA24 Gooseneck Wrecking Bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.