Zoro Homepage

Wrecking Bar, Non-Sparking, 24 In L

  • Mfr # 23X837

  • Zoro # G4797764


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Features
Nonmagnetic, Grooves Denote Depth of Penetration Into Door Jam, Flats on Back of Low Profile Forks for Hammering Contact
Type
Non-Sparking
Overall Length
24 in
Overall Width
1 1/4 in
Material
Beryllium Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X837
Zoro #
G4797764
UPC #
190735778463
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
1 1/4 in
Thickness
3/4 in

Details

Item
Nonsparking Wrecking Bar
Features
Nonmagnetic, Grooves Denote Depth of Penetration Into Door Jam, Flats on Back of Low Profile Forks for Hammering Contact
Type
Non-Sparking
Material
Beryllium Copper Alloy
End Style
Chisel, Claw
Standards
FM7910
Color
Copper
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Copper
Tether Ready
No
Number of Nail Slots
1
End Angle Style
Offset, U-Shape
Application
For Prying, Positioning And Aligning

Description

Nonsparking Wrecking Bar, Type Non-Sparking, End Style Chisel, Claw, Overall Length 24 in, Number of Nail Slots 1, End Angle Style Offset, U-Shape, Tether Ready No, Features Nonmagnetic, Grooves Denote Depth of Penetration Into Door Jam, Flats on Back of Low Profile Forks for Hammering Contact, Handle Color Copper, Standards FM7910

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.