Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench, Combination, 12 pt.15/16"

  • Mfr # 54PN34

  • Zoro # G2617181


product price: $26.89
/ea

Key Features

Overall Length
13 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PN34
Zoro #
G2617181
UPC #
190735951804
Country of Origin
China

Dimensions

Overall Length
13 in
Head Size
15/16 in
Wrench Length Style
Standard
Head Thickness
9/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Standards
ANSI B107.100
Single End/Double End
Double End
Tether Capable
Tether Capable
Reversing
No
Ratcheting Configuration
Open and Box End
Insulated
No
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Wrench Shape
Straight
Anti-Slip Design
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Handle Type
One Piece
Corrosion Resistant
Yes
Opening Type
Rounded
Min. Arc Swing
5 Degrees
Ratcheting
Yes
Grip Style
Plain
Weight
1.08 lb
Box End Type
12-Point Box End
Handle Color
Silver
Non-Magnetic
No
Head Type
Standard
Nonsparking
No
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 13 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 9/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.