Zoro Homepage

Wrench, Combination, Metric, 10mm

  • Mfr # 54PP48

  • Zoro # G2617120


product price: $14.19
/ea

Key Features

Overall Length
6 1/8 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP48
Zoro #
G2617120
UPC #
190735951859
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Head Size
10 mm
Wrench Length Style
Standard
Head Thickness
5/16 in

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.