Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench, Combination, Metric, 14mm

  • Mfr # 54PP52

  • Zoro # G2617513


product price: $15.99
/ea

Key Features

Overall Length
7 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
14 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PP52
Zoro #
G2617513
UPC #
00194484306137
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Head Size
14 mm
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Standards
ANSI B107.100
Single End/Double End
Double End
Ratcheting Configuration
Open and Box End
Reversing
Yes
Insulated
No
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Head Movement
Fixed
Anti-Slip Design
No
Opening Type
Rounded
Weight
0.121 lb
Grip Style
Plain
Measurement Type
Metric
Nonsparking
No
Min. Arc Swing
5 Degrees
Handle Color
Silver
Handle Type
One Piece
Corrosion Resistant
Yes
Ratcheting
Yes
Tether Style
Not Tether Capable
Head Type
Offset
Box End Type
12-Point Box End
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.