Zoro Homepage

Wrench, Combination, Metric, 20mm

  • Mfr # 54PP58

  • Zoro # G2617437


product price: $24.79
/ea

Key Features

Overall Length
11 3/8 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP58
Zoro #
G2617437
UPC #
190735952313
Country of Origin
China

Dimensions

Overall Length
11 3/8 in
Head Size
20 mm
Head Thickness
1/2 in
Wrench Length Style
Standard

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 11 3/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.