Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench, Combination, Metric, 6-3/4" L.

  • Mfr # 54PN52

  • Zoro # G2478730


product price: $12.49
/ea

Key Features

Overall Length
6 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
12 mm
Head Offset Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PN52
Zoro #
G2478730
UPC #
190735949382
Country of Origin
China

Dimensions

Overall Length
6 3/4 in
Head Size
12 mm
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Reversing
No
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Head Movement
Fixed
Ratcheting Configuration
Open and Box End
Standards
ANSI B107.100
Wrench Shape
Straight
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Insulated
No
Single End/Double End
Double End
Anti-Slip Design
No
Box End Type
12-Point Box End
Ratcheting
Yes
Weight
0.09275 lb
Handle Color
Silver
Tether Style
Not Tether Capable
Measurement Type
Metric
Min. Arc Swing
5 Degrees
Head Type
Standard
Corrosion Resistant
Yes
Non-Magnetic
No
Opening Type
Rounded
Handle Type
One Piece
Nonsparking
No
Grip Style
Plain
Opening Angle (Deg.)
15 Degrees

Description

With its alloy steel construction, the Westward 54PN52 Ratcheting Wrench is an essential tool for any mechanic. Featuring a ratcheting open and box end, this wrench provides easy access to nuts and bolts. The 6 3/4" long wrench has a 12 mm head size and is made of alloy steel. It also has a one piece handle that allows you to work with it comfortably in tight spaces. The Westward Ratcheting Wrench is the high quality tool you need when working on your car or motorcycle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.