Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench, Combination, Metric, 7-7/8" L.

  • Mfr # 54PN55

  • Zoro # G2616822


product price: $13.19
/ea

Key Features

Overall Length
7 7/8 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PN55
Zoro #
G2616822
UPC #
190735951453
Country of Origin
China

Dimensions

Overall Length
7 7/8 in
Head Size
15 mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Reversing
No
Wrench Shape
Straight
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Tether Capable
Tether Capable
Head Movement
Fixed
Single End/Double End
Double End
Insulated
No
Standards
ANSI B107.100
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Open and Box End
Anti-Slip Design
No
Opening Type
Rounded
Measurement Type
Metric
Handle Color
Silver
Non-Magnetic
No
Corrosion Resistant
Yes
Head Type
Standard
Min. Arc Swing
5 Degrees
Nonsparking
No
Tether Style
Not Tether Capable
Grip Style
Plain
Ratcheting
Yes
Handle Type
One Piece
Box End Type
12-Point Box End
Weight
0.1495 lb
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 7 7/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.