Zoro Homepage

Wrench, Combination, SAE, 1-9/16"

  • Mfr # 54PN42

  • Zoro # G2043373


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 5/8 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PN42
Zoro #
G2043373
UPC #
190735948811
Country of Origin
Korea, Republic of

Dimensions

Overall Length
22 5/8 in
Head Size
1 9/16 in
Wrench Length Style
Standard
Head Thickness
7/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Tether Capable
Tether Capable
Ratcheting Configuration
Open and Box End
Wrench Product Grouping
Wrenches
Standards
ANSI B107.100
Single End/Double End
Double End
Wrench Shape
Straight
Insulated
No
Head Movement
Fixed
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Reversing
No
Box End Type
12-Point Box End
Head Type
Standard
Handle Type
One Piece
Min. Arc Swing
5 Degrees
Tether Style
Tether Capable
Nonsparking
No
Non-Magnetic
No
Handle Color
Silver
Weight
1.4325 lb
Measurement Type
SAE
Corrosion Resistant
Yes
Opening Type
Rounded
Grip Style
Plain
Ratcheting
Yes

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 9/16 in, Overall Length 22 5/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/8 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.